154Q56LR5
Description
154Q56LR5 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XC1111
BDI # 350670
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363061
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.27