INS-DL-107-CR
Description
INS-DL-107-CR INSERT BALL BRG ; 1-7/16" BORE IR WID 2.835" OD
Part # 052093
BDI # 244985
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Normal Duty | Corrosion Resistant
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
44.45
Outer Race Profile:
Spherical
Global Part Number GPN:
560592
Mounting Method:
Concentric Collar
S1U-K-215R
Description
S1U-K-215R TAPERED RLR INSERT BRG ; TYPE K 2-15/16" BORE GRAY IRON
Part # 023287
BDI # 240855
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.63
Length Thru Bore - Millimeter:
95.25
Length Thru Bore - Inch:
3.75
Other Features:
Double Row | S-1 Unit | 5.56" Machine Side Outside Diameter
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
2115U
Description
2115U INSERT ROLLER BEARING ; 1-15/16" ID X 90MM OD X 1.531" WD
Part # 10425147
BDI # 18139834
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
38.862
Inch - Metric:
Inch
Outside Diameter - Inch:
3.544
Length Thru Bore - Millimeter:
79.502
Length Thru Bore - Inch:
3.13
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
2203U
Description
2203U INSERT ROLLER BEARING ; 2.1875" ID X 3.9395" OD X 1.66" WD
Part # 10407208
BDI # 18139517
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
42.164
Inch - Metric:
Inch
Outside Diameter - Inch:
3.94
Length Thru Bore - Millimeter:
84.328
Length Thru Bore - Inch:
3.32
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Outer Race Profile:
Spherical
Mounting Method:
Concentric Collar