D451;056T11F5325
Description
D451 ; 056T11F5325 BRAKE AC MOTOR ; 1/3HP 1140RPM TEFC 56C 3PH 208-230/460V
Part # D451
BDI # 22326550
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/950
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.6
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 1.9 To 2.2/1.1 Ampere | 6 Poles
Mounting Method:
Rigid
056T11F15534
Description
056T11F15534 BRAKE MOTOR ; 3/4HP 1140RPM TEFC 56C 3PH 208-230/460V
Part # K437
BDI # 22326544
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/950
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.16
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3.2 To 3.2/1.6 Ampere | 6 Poles
Mounting Method:
Bolt-On
G578;056B11F5303
Description
G578 ; 056B11F5303 GP AC MOTOR ; 1/2HP 1140RPM TEFC 56C 1/60/115/208-230V
Part # G578
BDI # 22325885
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/950
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.6
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 9.6/4.7 To 4.8 Ampere | 6 Poles
Mounting Method:
Bolt-On