Page 1 of 2

Next

Compare
MOLYKOTE 111 COMPOUND 8LB / 3.6KG PAIL

COMPARE

MOLYKOTE 111 COMPOUND 8LB / 3.6KG PAIL

Description
MOLYKOTE 111 COMPOUND 8LB / 3.6KG PAIL ; 4111557 EQUIV TO 8 LB

MOLYKOTE

Part # 0131774

BDI # 237592

Features

Other Features: Excellent Water Resistance | Anti-Stick | Compatible | Low Vapor Pressure | Low Volatility
Product Name And Type: Specialty Lubricant
Container Type: Pail
Typical Use: Valve
Texture: Oil

Color: Translucent White

Price Inventory : In stock
Loading Price
QTY
121929.00

COMPARE

121929.00

Description
121929.00 GENERAL PURPOSE AC MOTOR ; 3HP 230/460VAC 8/4A 3PH 3600RPM 145TC

LEESON

Part # 121929.00

BDI # 20181243

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 8/4 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
C2060H-1-D3-CL

COMPARE

C2060H-1-D3-CL

Description
C2060H-1-D3-CL CHAIN CONNECTING LINK ; 1.5IN PITCH 1.5IN LG CS 0.469IN DIA

TSUBAKI

Part # C2060HD3CL

BDI # 907351

Features

Roller Width - Inch: 0.5
Chain Pitch - Inch: 1.5
Chain Size: C2060
Component: Connecting Link
Roller Diameter - Millimeter: 11.913

Inch - Metric: Inch
Material: Carbon Steel
Other Features: With D3 Attachment
Chain Series: Double Pitch Heavy Conveyor
Internal Special Features: No

Price Inventory : Available to order
Loading Price
QTY
CEM3559T

COMPARE

CEM3559T

Description
CEM3559T GENERAL PURPOSE AC MOTOR ; 3HP 3450RPM 3PH 145TC 3532M

BALDOR-RELIANCE

Part # CEM3559T

BDI # 125778

Price Inventory : Available to order
Loading Price
QTY
TRAN PLT KIT 4707/5997 SHORT PA ENG

COMPARE

TRAN PLT KIT 4707/5997 SHORT PA ENG

Description
614-74-1 TRAN PLT KIT ; NON-RETURNABLE 4707/5997 SHORT PA

REXNORD

Part # 10131838

BDI # 21473871

Features

Size: 7.5 IN L X 5.92 IN W X 0.25 IN THK | 1.5 IN W Slot
Used For: 4707 | 5990 | 5997
Part Description: 4707/5997 Transfer Comb Kit
Inch - Metric: Inch
Other Features: Short | With Screw | With Cap

Part Type: Transfer Plate Kit

Price Inventory : Available to order
Loading Price
QTY