GT3306;145TTFR16016
Description
GT3306 ; 145TTFR16016 PUMP AC MOTOR ; 2HP 3600RPM TEFC 145JPV 3/60/200V
Part # GT3306
BDI # 22328097
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3500
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.8 Ampere | 2 Poles
Mounting Method:
Rigid
122099.00
Description
122099.00 PUMP AC MOTOR ; 2HP 3600RPM 230/460V 3PH 60/50HZ
Part # 122099.00
BDI # 24535529
Features
Enclosure:
DP
Shaft Diameter - Inch:
1
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
16.48
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.6/2.8 Ampere | 2 Poles | Close Coupled Pump
Mounting Method:
C-Face
122114.00
Description
122114.00 PUMP AC MOTOR ; 2HP 1800RPM TEFC 230/460V 3PH 60HZ
Part # 122114.00
BDI # 24535735
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1760/1460
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6/3 Ampere | 4 Poles
Mounting Method:
Round Frame
122112.00
Description
122112.00 PUMP AC MOTOR ; 2HP 3600RPM TEFC 230/460V 3PH 60HZ
Part # 122112.00
BDI # 24535759
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3500/2910
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5/2.5 Ampere | 2 Poles
Mounting Method:
Round Frame