1MB21212CC116LG3

COMPARE

1MB21212CC116LG3

Description
1MB21212CC116LG3 AC MOTOR ; 15HP 1200RPM XP100 230/460V 284TCV

ABB NEMA

Part # 1MB21212CC116LG3

BDI # 22595323

Features

Enclosure: TEFC | XP
Shaft Diameter - Inch: 1.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Overall Length - Inch: 29.4
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY