i-16
Description
4406 ; 5KH32FN5586X PUMP AC MOTOR ; 1/3HP 1725RPM DP 48Y 1/60/115V
Part # 4406
BDI # 17103163
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 5.6 Ampere | 4 Poles | Carbonator Pump
Mounting Method:
Resilient
B307;048S17D2059
Description
B307 ; 048S17D2059 FAN/BLOWER MOTOR ; 1/2HP 1725RPM DP 48Y 1/60/115V
Part # B307
BDI # 22325807
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.5 Ampere | 4 Poles
Mounting Method:
Resilient
S127;048S17D2105
Description
S127 ; 048S17D2105 GP AC MOTOR ; 1/3HP 1800RPM DP 48Y 1/60/115V
Part # S127
BDI # 22325821
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 6.6 Ampere | 4 Poles
Mounting Method:
Resilient
X029;048A11T2023
Description
X029 ; 048A11T2023 FARM DUTY AC MOTOR ; 1/2HP 1075RPM TENV 48Y 1/60/115/230V
Part # X029
BDI # 22325611
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 6.4/3.2 Ampere | 6 Poles
Mounting Method:
Resilient
H684;5KH36MNA445X
Description
H684 ; 5KH36MNA445X PUMP AC MOTOR ; 1/2HP 1725/1425 DP 48Y 1PH 200-240V
Part # H684
BDI # 17091786
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.1-7.2 Ampere | 4 Poles | Carbonator Pump
Mounting Method:
Resilient