K606;5K42GN4619
Description
K606 ; 5K42GN4619 SEVERE DUTY AC MOTOR ; MOQ:40 1/2HP 1800RPM 56C 3/60/230/460V
Part # K606
BDI # 22333203
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.2/1.1 Ampere | 4 Poles
Mounting Method:
Round Frame
O213;056C34D2099
Description
O213 ; 056C34D2099 SGL PHASE HVAC MOTOR ; 1/2HP 3600RPM DP 56C 1/60/115/208-230V
Part # O213
BDI # 22326286
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.4/3.5 To 3.7 Ampere | 2 Poles
Mounting Method:
Round Frame
O212;056C34D2098
Description
O212 ; 056C34D2098 SGL PHASE HVAC MOTOR ; 1/2HP 3600RPM DP 56C 1/60/115/208-230V
Part # O212
BDI # 22326284
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.4/3.5 To 3.7 Ampere | 2 Poles
Mounting Method:
Round Frame
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.38
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 4.3/8.6 Ampere | 2 Poles
Mounting Method:
Round Frame
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.38
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 5.4/10.8 Ampere | 2 Poles
Mounting Method:
Round Frame