O601;048S17T290
Description
O601 ; 048S17T290 SGL PHASE HVAC/R MOTOR ; 1/6HP 1800RPM TENV 48N 1/60/115V
Part # O601
BDI # 17093613
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
7.59
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 3 Ampere | 4 Poles
Mounting Method:
Round Frame
H209;5KH37PN36
Description
H209 ; 5KH37PN36 FAN/BLOWER MOTOR ; 1/6HP 1140RPM DP 56CZ 1/60/115V
Part # H209
BDI # 17091527
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.08
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 4 Ampere | 6 Poles
Mounting Method:
C-Face
4389;5KH39QN9548X
Description
4389 ; 5KH39QN9548X FAN/BLOWER MOTOR ; 1/6-1/18HP 1725/1140RPM DP 48 1/60/115V
Part # 4389
BDI # 17103153
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 3.4 Ampere | 4 Poles
Mounting Method:
Resilient
H891;5KC49LN6386
Description
H891 ; 5KC49LN6386 EP AC MOTOR ; 1/6HP 1200RPM EPNV 56 1/60/115V
Part # H891
BDI # 17092001
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 4.1 Ampere | 6 Poles
Mounting Method:
Rigid
4304;5KH39QN5543
Description
4304 ; 5KH39QN5543 FAN/BLOWER MOTOR ; 1/6HP 1725RPM DP 48 1/60/115V
Part # 4304
BDI # 17103111
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 3.9 Ampere | 4 Poles
Mounting Method:
Resilient