21086-3650
Description
21086-3650 OIL SEAL ; 248MM ID X 273MM OD X 19MM W LARGE BORE
Part # 21086-3650
BDI # 22836230
Features
Housing Bore - Millimeter:
273.05
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
10.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
9.75
Shaft Diameter - Millimeter:
247.65
Inch - Metric:
Inch
24700-0038
Description
24700-0038 OIL SEAL ; NON RETURNABLE 232MM ID 273MM OD
Part # 24700-0038
BDI # 22827104
Features
Housing Bore - Millimeter:
273.05
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
10.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
9.125
Shaft Diameter - Millimeter:
231.775
Inch - Metric:
Inch
22627-5021
Description
22627-5021 OIL SEAL ; NON RETURNABLE 235MM ID 273MM OD
Part # 22627-5021
BDI # 22840603
Features
Housing Bore - Millimeter:
273.05
Nominal Width - Millimeter:
34.925
Housing Bore - Inch:
10.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.375
Shaft Diameter - Inch:
9.25
Shaft Diameter - Millimeter:
234.95
Inch - Metric:
Inch
24629-3640
Description
24629-3640 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24629-3640
BDI # 1322019
Features
Housing Bore - Millimeter:
273.05
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
10.75
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
9.5
Shaft Diameter - Millimeter:
241.3
Inch - Metric:
Inch
21238-3145
Description
21238-3145 OIL SEAL ; 241MM ID X 273MM OD X 14MM W LARGE BORE
Part # 21238-3145
BDI # 22842333
Features
Housing Bore - Millimeter:
273.05
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
10.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.563
Shaft Diameter - Inch:
9.5
Shaft Diameter - Millimeter:
241.3
Inch - Metric:
Inch