Features
Housing Bore - Millimeter:
103
Nominal Width - Millimeter:
7
Housing Bore - Inch:
4.055
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
95
Inch - Metric:
Metric
Other Features:
4MM Width | Dust Wiper
60X103X12ADL
Description
60X103X12ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 6010312ADL
BDI # 451077
Features
Housing Bore - Millimeter:
103
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.055
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
60
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
628291
85X103X8ADL
Description
85X103X08ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 8510308ADL
BDI # 452021
Features
Housing Bore - Millimeter:
103
Nominal Width - Millimeter:
8
Housing Bore - Inch:
4.055
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.346
Shaft Diameter - Millimeter:
85
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
634084
85X103X7.5VTCL
Description
85X103X7.5VTCL LIP SHAFT SEAL ; VITON DBL SPRING RUBBERIZED
Part # 75018719
BDI # 899436
Features
Housing Bore - Millimeter:
103
Nominal Width - Millimeter:
7.5
Housing Bore - Inch:
4.055
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.295
Shaft Diameter - Inch:
3.346
Shaft Diameter - Millimeter:
85
Inch - Metric:
Metric
Other Features:
Left Hand Helix
Features
Housing Bore - Millimeter:
103
Nominal Width - Millimeter:
11
Housing Bore - Inch:
4.055
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.283
Shaft Diameter - Millimeter:
58
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-CCW
Global Part Number GPN:
634782