76X98X12ADL
Description
76X98X12ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 769812ADL
BDI # 451827
Features
Housing Bore - Millimeter:
98
Nominal Width - Millimeter:
12
Housing Bore - Inch:
3.858
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.992
Shaft Diameter - Millimeter:
76
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
628178
Features
Housing Bore - Millimeter:
98
Nominal Width - Millimeter:
7
Housing Bore - Inch:
3.858
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
3.543
Shaft Diameter - Millimeter:
90
Inch - Metric:
Metric
Other Features:
4MM Width | Dust Wiper
Features
Housing Bore - Millimeter:
98
Nominal Width - Millimeter:
12
Housing Bore - Inch:
3.858
Solid or Split Seal:
Solid
Lip Material:
Polyurethane
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
3.543
Shaft Diameter - Millimeter:
90
Inch - Metric:
Metric
80X98X10ADL
Description
80X98X10ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 809810ADL
BDI # 451977
Features
Housing Bore - Millimeter:
98
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.858
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
630423
74X98X12ADL
Description
74X98X12ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 749812ADL
BDI # 451718
Features
Housing Bore - Millimeter:
98
Nominal Width - Millimeter:
12
Housing Bore - Inch:
3.858
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.913
Shaft Diameter - Millimeter:
74
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
627211