Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.48
Outside Diameter - Millimeter:
37.592
Other Features:
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Typical Use:
Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
25.4
Color:
Red
1IN FORTRESS BLU 300
Description
1IN FORTRESS BLU 300 HOSE ; SBR 450FT/REEL
Part # 20459020
BDI # 21506791
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Other Features:
Spiral Synthetic Yarn
Typical Use:
Food Processing | Plants | Dairies | Packing Houses | Bottling Plants | Breweries | Canneries and Creameries
Inside Diameter - Millimeter:
25.4
Color:
Blue
K1131-16X300
Description
K1131-16X300 AIR AND WATER HOSE ; POLYAIR YELLOW 1"X300'
Part # K1131-16X300
BDI # 24459008
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.406
Outside Diameter - Millimeter:
35.712
Other Features:
Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 100 PSI at 122 Deg F
Typical Use:
Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil
Inside Diameter - Millimeter:
25.4
Color:
Yellow
K1136-16X300
Description
K1136-16X300 AIR AND WATER HOSE ; POLYAIR BLUE HOSE 1"X300' REEL
Part # K1136-16X300
BDI # 24459046
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.406
Outside Diameter - Millimeter:
35.712
Other Features:
Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 100 PSI at 122 Deg F
Typical Use:
Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil
Inside Diameter - Millimeter:
25.4
Color:
Blue
K1134-16X300
Description
K1134-16X300 AIR AND WATER HOSE ; POLYAIR RED HOSE 1"X300' REEL
Part # K1134-16X300
BDI # 24459034
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.406
Outside Diameter - Millimeter:
35.712
Other Features:
Polyester Yarn Spiral with Additional Longitudinal Yarn | UV - Weather Resistant | Silicone Free | Non Marking | Pin Pricked Cover | 100 PSI at 122 Deg F
Typical Use:
Asphalt Sealing and Coating Equipment | Concrete Curing and Spraying | Manual Paint Praying | Robotic Paint Spray Equipment | Spraying Of Automobile Rustproofing Fluid | Transfer Of Chemical Solvents and Oil
Inside Diameter - Millimeter:
25.4
Color:
Red