FC300-32
Description
FC300-32 HYDRAULIC HOSE ; SINGLE WIRE BRAID POLYESTER
Part # FC300-32
BDI # 23894100
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.22
Outside Diameter - Millimeter:
56.388
Other Features:
1 Wire Braid | Air Not to Exceed 250 Deg F | Burst Pressure 1200 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
45.974
Color:
Blue
2651-32
Description
2651-32 HYDRAULIC HOSE ; SAE R5 NITRILE SINGLE WIRE BRAID
Part # 2651-32
BDI # 23919175
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.22
Outside Diameter - Millimeter:
56.388
Other Features:
1 Wire Braid | Burst Pressure 1400 PSI
Inside Diameter - Millimeter:
45.974
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.23
Outside Diameter - Millimeter:
56.642
Other Features:
1 Wire Braid | Air Not to Exceed 160 Deg F | Burst Pressure 1400 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
45.974
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.22
Outside Diameter - Millimeter:
56.388
Other Features:
Polyester Inner Braid and 1 Wire Braid | Air Not to Exceed 121 Deg C | Burst Pressure 800 PSI
Typical Use:
Air Brake | Engine
Inside Diameter - Millimeter:
45.974
Color:
Blue
2580-32
Description
2580-32 DOUBLE TEXTILE BRAID HOSE ; POR MIL-H-24136/3
Part # 2580-32
BDI # 23918751
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.22
Outside Diameter - Millimeter:
56.388
Other Features:
2 Wire Braid | Burst Pressure 1400 PSI
Inside Diameter - Millimeter:
45.974
Color:
Black