Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
6.35
Face Width - Inch:
0.25
Pitch:
24 DP
Other Features:
Plain Style | Type A | With Keyway and Set Screw
Global Part Number GPN:
667596
Pressure Angle:
14.5
14414MT115A-F2.250
Description
14414MT115A F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT115A-F2.250
BDI # 923024
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
14414MT55A-F1.250
Description
14414MT55A F1.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT55A-F1.250
BDI # 923059
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55
14414MT40A-F2.500
Description
14414MT40A F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT40A-F2.500
BDI # 923054
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
14414MT55A-F2.125
Description
14414MT55A F2.1250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT55A-F2.125
BDI # 923066
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Finished Bore
Belt Width - Millimeter:
55
Belt Style:
14M-55