C350S006N210
Description
C350S006N210 STRAIGHT BORE REDUCER ; NON RETURNABLE
Part # 210C350S006S1A
BDI # 285196
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
286.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Corrosion Resistant | Single Lip Seal | Shaft Mount Straight Bore
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.37
C350T006N210
Description
C350T006N210 TAPERED BORE REDUCER ; NON RETURNABLE
Part # 210C350T006S1A
BDI # 285206
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
286.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Corrosion Resistant | Single Lip Seal | Shaft Mount Twin Tapered
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.37
C350T006N140
Description
C350T006N140 TAPERED BORE REDUCER ; NON RETURNABLE
Part # 140C350T006S1A
BDI # 284959
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
286.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Corrosion Resistant | Single Lip Seal | Shaft Mount Twin Tapered
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.87
184DM3A 6.1 A1
Description
184DM3A 6.1 A1 APG REDUCER ; SIZE 184DM3A 6:1 A1 DBL REDUCTION
Part # M85089
BDI # 288652
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
286.9
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
25.146
Nominal Center Distance - Inch:
0.99
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.48
320DM7A 6.2 A1 STD
Description
320DM7A 6.2 A1 STD APG REDUCER ; NON RETURNABLE
Part # M85463
BDI # 289016
Features
Mounting Frame:
320TC
Nominal Max Input Rating:
125HP
Nominal Max Output RPM:
286.9
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
75.438
Nominal Center Distance - Inch:
2.97
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
26.43