1325WB2S7.5. OMNIBOX

COMPARE

1325WB2S7.5. OMNIBOX

Description
1325WB2S7.5. OMNIBOX WORM REDUCER ; 4706198 POR

FALK

Part # 10102961

BDI # 24128052

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 7.5HP
Nominal Max Output RPM: 218.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 82.55
Nominal Center Distance - Inch: 3.25
Other Features: Single Reduction | Special Model
Mounting Method: Direct Mounted
Overall Length - Inch: 11.78

Price Inventory : Available to order
Loading Price
QTY
1300WBQM1S7.5-AC-14 OMNIBOX

COMPARE

1300WBQM1S7.5-AC-14 OMNIBOX

Description
1300WBQM1S7.5-AC-14 OMNIBOX WORM REDUCER ; 4712221 POR

FALK

Part # 10103665

BDI # 24128706

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 5HP
Nominal Max Output RPM: 218.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 76.2
Nominal Center Distance - Inch: 3
Other Features: Single Reduction | Other Mount Bracket Mounted | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method: Direct Mounted
Overall Length - Inch: 11.46

Price Inventory : Available to order
Loading Price
QTY
1262WBM2S7.5AB OMNIBOX

COMPARE

1262WBM2S7.5AB OMNIBOX

Description
1262WBM2S7.5AB OMNIBOX WORM REDUCER ; 4706126 POR

FALK

Part # 10102899

BDI # 24126912

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 218.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Nominal Center Distance - Inch: 2.63
Other Features: Single Reduction | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method: Direct Mounted
Overall Length - Inch: 9.53

Price Inventory : Available to order
Loading Price
QTY
1262WBM2S7.5AC OMNIBOX

COMPARE

1262WBM2S7.5AC OMNIBOX

Description
1262WBM2S7.5AC OMNIBOX WORM REDUCER ; 4706499 POR

FALK

Part # 10103192

BDI # 24127996

Features

Mounting Frame: 182TC/184TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 218.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Nominal Center Distance - Inch: 2.63
Other Features: Single Reduction | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method: Direct Mounted
Overall Length - Inch: 10.46

Price Inventory : Available to order
Loading Price
QTY
1700WO3A7.5 OMNIBOX

COMPARE

1700WO3A7.5 OMNIBOX

Description
1700WO3A7.5 OMNIBOX WORM REDUCER ; 4706429 POR

FALK

Part # 10103133

BDI # 24134837

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 40HP
Nominal Max Output RPM: 218.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 177.8
Nominal Center Distance - Inch: 7
Other Features: Single Reduction | Worm on Top | Model A
Mounting Method: Direct Mounted
Overall Length - Inch: 22.87

Price Inventory : Available to order
Loading Price
QTY