P46-8MGT-20

COMPARE

P46-8MGT-20

Description
P46-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20

GATES

Part # 77082046

BDI # 1125749

Features

Pitch Diameter - Inch: 4.612
Flange Outside Diameter - Millimeter: 124.714
Inch - Metric: Metric
Outside Diameter - Inch: 4.558
Face Width - Millimeter: 24.638

Face Width - Inch: 0.97
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter: 117.145
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P46-8MGT-30

COMPARE

P46-8MGT-30

Description
P46-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30

GATES

Part # 77083046

BDI # 1125750

Features

Pitch Diameter - Inch: 4.612
Flange Outside Diameter - Millimeter: 124.714
Inch - Metric: Metric
Outside Diameter - Inch: 4.558
Face Width - Millimeter: 31

Face Width - Inch: 1.22
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 117.145
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
QD46H100

COMPARE

QD46H100

Description
QD46H100 TIMING PULLEY ; 1/2" PIT 1" BELT W CI SK BUSHED 46T

B & B MANUFACTURING

Part # QD46H100

BDI # 22737565

Features

Pitch Diameter - Inch: 7.321
Flange Outside Diameter - Millimeter: 192.405
Inch - Metric: Inch
Outside Diameter - Inch: 7.267
Face Width - Millimeter: 33.325

Face Width - Inch: 1.312
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type B1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 185.953
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY