PLB3-096SF09-3/8
Description
PLB3-096SF09-3/8 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54629
BDI # 173639
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
97.282
Inch - Metric:
Metric
Outside Diameter - Inch:
3.579
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Finished Bore
PLB3-096SF09-5/16
Description
PLB3-096SF09-5/16 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54628
BDI # 173638
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
97.282
Inch - Metric:
Metric
Outside Diameter - Inch:
3.579
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Finished Bore
PLB3-096SF09-1/2
Description
PLB3-096SF09-1/2 TIMING BELT PULLEY ; NON-RETURNABLE W/INSERT
Part # 54630
BDI # 173640
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
97.282
Inch - Metric:
Metric
Outside Diameter - Inch:
3.579
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PLB Series | Single Flange | Fiberglass Reinforced Lexan | Knurled Aluminum Insert | With Setscrew
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Finished Bore
PL3-096SF090
Description
PL3-096SF090 TIMING BELT PULLEY ; NON-RETURNABLE PLASTIC
Part # 54558
BDI # 173568
Features
Pitch Diameter - Inch:
3.609
Flange Outside Diameter - Millimeter:
97.282
Inch - Metric:
Metric
Outside Diameter - Inch:
3.579
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
3 MM
Other Features:
PL Series | Single Flange | Fiberglass Reinforced Lexan
Pitch Diameter - Millimeter:
91.669
Mounting Method:
Rough Bore
96-3P09MDFA8
Description
96-3P09MDFA8 SYNCHRONOUS PULLEY, 8 MM BORE (SMARTCATALOG)
Part # 96-3P09MDFA8
BDI # 26276297
Features
Pitch Diameter - Inch:
3.622
Flange Outside Diameter - Millimeter:
97.28
Inch - Metric:
Metric
Outside Diameter - Inch:
3.579
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type DFA | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
92
Mounting Method:
Finished Bore