Page 1 of 2379

Next

Compare
4535 2-7/8

COMPARE

4535 2-7/8

Description
4535 2.7/8 TAPER LOCK BUSHING ; NON-RETURNABLE

GATES

Part # 78587214

BDI # 1106988

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.375
Length Thru Bore - Millimeter: 88.9
Length Thru Bore - Inch: 3.5
Outside Diameter - Millimeter: 161.925

Bore - Millimeter: 73.025
Bore - Inch: 2.875
Global Part Number GPN: 461588
Bushing Series: 4535

Price Inventory : In stock
Loading Price
QTY
INS-SCM-308

COMPARE

INS-SCM-308

Description
INS-SCM-308 INSERT BALL BRG ; 3-1/5" BORE WIDE IR 6.299" OD

DODGE

Part # 123367

BDI # 258323

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 34.036
Other Features: Single Row | Medium Duty
Inch - Metric: Inch

Outside Diameter - Inch: 6.299
Length Thru Bore - Millimeter: 63.1
Outer Race Profile: Spherical
Global Part Number GPN: 560829
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
XTB35X3-7/16

COMPARE

XTB35X3-7/16

Description
XTB35X3-7/16 CONVEYOR BUSHING ; 3-7/16" BORE 2.469" W CAST IRON

DODGE

Part # 226872

BDI # 633429

Features

Inch - Metric: Inch
Outside Diameter - Inch: 6.313
Length Thru Bore - Millimeter: 62.713
Length Thru Bore - Inch: 2.469
Outside Diameter - Millimeter: 160.35

Bore - Millimeter: 87.325
Bore - Inch: 3.438
Bushing Series: XTB35

Price Inventory : In stock
Loading Price
QTY
9S 2-1/2

COMPARE

9S 2-1/2

Description
9S 2-1/2 COUPLING HUB

TB WOODS

Part # 9S212

BDI # 985561

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1800 | Hytrel 7200In-Lbs

Price Inventory : In stock
Loading Price
QTY
P38-14M-55-SF

COMPARE

P38-14M-55-SF

Description
P38-14M-55-SF SYNCHRONOUS PULLEY

TB WOODS

Part # P3814M55

BDI # 982285

Features

Pitch Diameter - Inch: 6.667
Flange Outside Diameter - Millimeter: 183.388
Inch - Metric: Metric
Outside Diameter - Inch: 6.557
Face Width - Millimeter: 61.925

Face Width - Inch: 2.438
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 169.342
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY