Page 1 of 354

Next

Compare
PX70 TL 1610

COMPARE

PX70 TL 1610

Description
PX70 TL 1610 COUPLING HUB ; 6.39" OD HUB 1" LTB

DODGE

Part # 010603

BDI # 239711

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 6.39

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 2200In-Lbs

Price Inventory : In stock
Loading Price
QTY
PX80 TL 2012

COMPARE

PX80 TL 2012

Description
PX80 TL 2012 COUPLING HUB ; 7.244" OD HUB 1-1/4" LTB

DODGE

Part # 010604

BDI # 239712

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 7.244

Length Thru Bore - Millimeter: 31.75
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter: 0
Coupling Type: Elastomeric Coupling
Torque: 3605In-Lbs

Price Inventory : In stock
Loading Price
QTY
WA35 TL HUB

COMPARE

WA35 TL HUB

Description
WA35 TL HUB ; 6-3/4" OD BUSHED 6-1/4" PILOT DIA

DODGE

Part # 228088

BDI # 269416

Features

Pilot Diameter - Millimeter: 158.75
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.75
Length Thru Bore - Millimeter: 88.9

Nominal Bolt Circle Diameter Round - Inch: 5
Other Features: Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch: 2.5
Mounting Method: Bushed
Nominal Bolt Circle Diameter Round - Millimeter: 127

Price Inventory : In stock
Loading Price
QTY
PL120X165 AS

COMPARE

PL120X165 AS

Description
PL120X165 AS POWER LOCK

TSUBAKI

Part # PL120X165

BDI # 928953

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.496

Outside Diameter - Millimeter: 165
Bore - Millimeter: 120
Length - Millimeter: 33
Other Features: 12 Locking Screws
Length - Inch: 1.299

Price Inventory : Available to order
Loading Price
QTY
PL140X190 AS

COMPARE

PL140X190 AS

Description
PL140X190 AS POWER LOCK

TSUBAKI

Part # PL140X190

BDI # 928955

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.48

Outside Diameter - Millimeter: 190
Bore - Millimeter: 140
Length - Millimeter: 38
Other Features: 16 Locking Screws
Length - Inch: 1.496

Price Inventory : Available to order
Loading Price
QTY