VFL800X300

COMPARE

VFL800X300

Description
VFL800X300 WATER DISCHARGE HOSE ; VF LITE BLUE 8"X300'

KURIYAMA

Part # VFL800X300

BDI # 24464803

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.335
Outside Diameter - Millimeter: 211.709
Other Features: 0.073" Wall Thickness
Typical Use: Agriculture | Construction

Inside Diameter - Millimeter: 208.001
Color: Blue

Price Inventory : Available to order
Loading Price
QTY
VF800X300

COMPARE

VF800X300

Description
VF800X300 WATER DISCHARGE HOSE ; VINYLFLOW LAYFLAT BLUE 8"X300' PVC

KURIYAMA

Part # VF800X300

BDI # 24464791

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.381
Outside Diameter - Millimeter: 212.877
Other Features: 0.106" Wall Thickness | Polyester Yarn Spiral Wrap
Typical Use: Agriculture | Construction | Drip Irrigation | Industrial

Inside Diameter - Millimeter: 207.493
Color: Blue

Price Inventory : Available to order
Loading Price
QTY
8IN SPIRAFLEX BLUE 35

COMPARE

8IN SPIRAFLEX BLUE 35

Description
8IN SPIRAFLEX BLUE 35 WATER HOSE ; SYNTHETIC FABRIC 300FT/REL

CONTINENTAL

Part # 20069222

BDI # 425228

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.32
Outside Diameter - Millimeter: 211.328
Other Features: Synthetic Fabric Reinforcement | Extra Light Duty
Typical Use: Agricultural | Construction | Industry | Marine | Mining

Inside Diameter - Millimeter: 203.2
Color: Blue

Price Inventory : Available to order
Loading Price
QTY
60A33H

COMPARE

60A33H

Description
60A33H ROLLER CHAIN SPROCKET ; 33HT 8.300" OD 15/16" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60A33H

BDI # 746626

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.89

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.305
Pitch Diameter - Millimeter: 200.41
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
60B33H

COMPARE

60B33H

Description
60B33H ROLLER CHAIN SPROCKET ; 33HT 8.300" OD 1" BORE 3/4" PITCH

POWERDRIVE LLC

Part # 60B33H

BDI # 746943

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.89

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.305
Pitch Diameter - Millimeter: 200.41
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY