VFL800X300
Description
VFL800X300 WATER DISCHARGE HOSE ; VF LITE BLUE 8"X300'
Part # VFL800X300
BDI # 24464803
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.335
Outside Diameter - Millimeter:
211.709
Other Features:
0.073" Wall Thickness
Typical Use:
Agriculture | Construction
Inside Diameter - Millimeter:
208.001
Color:
Blue
VF800X300
Description
VF800X300 WATER DISCHARGE HOSE ; VINYLFLOW LAYFLAT BLUE 8"X300' PVC
Part # VF800X300
BDI # 24464791
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.381
Outside Diameter - Millimeter:
212.877
Other Features:
0.106" Wall Thickness | Polyester Yarn Spiral Wrap
Typical Use:
Agriculture | Construction | Drip Irrigation | Industrial
Inside Diameter - Millimeter:
207.493
Color:
Blue
L433710-3
Description
L433710-3 TAPERED ROLLER BEARING CUP ; SINGLE 8-12 OD
Part # L433710-3
BDI # 1362722
Features
Component:
Cup
Width - Millimeter:
20.65
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
215.9
Other Features:
Light Duty
Precision Class:
Class 3
Basic Number:
L433710 #3
8IN SPIRAFLEX BLUE 35
Description
8IN SPIRAFLEX BLUE 35 WATER HOSE ; SYNTHETIC FABRIC 300FT/REL
Part # 20069222
BDI # 425228
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.32
Outside Diameter - Millimeter:
211.328
Other Features:
Synthetic Fabric Reinforcement | Extra Light Duty
Typical Use:
Agricultural | Construction | Industry | Marine | Mining
Inside Diameter - Millimeter:
203.2
Color:
Blue
60A33H
Description
60A33H ROLLER CHAIN SPROCKET ; 33HT 8.300" OD 15/16" BORE 3/4" PITCH
Part # 60A33H
BDI # 746626
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.305
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Rough Bore