PB8MX22S12
Description
PB8MX22S12 SYNCHRONOUS BELT PULLEY ; 8MM PITCH 22T 2.21" PD 12MM WIDE MPB
Part # PB8MX22S12
BDI # 21978348
Features
Pitch Diameter - Inch:
0.087
Flange Outside Diameter - Millimeter:
2.61
Inch - Metric:
Metric
Outside Diameter - Inch:
0.084
Face Width - Millimeter:
0.57
Face Width - Inch:
0.022
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
2.206
Mounting Method:
Rough Bore
Belt Width - Millimeter:
12
PB8MX22S62
Description
PB8MX22S62 SYNCHRONOUS BELT PULLEY ; 8MM PITCH 22T 2.21" PD 62MM WIDE MPB
Part # PB8MX22S62
BDI # 21978352
Features
Pitch Diameter - Inch:
0.087
Flange Outside Diameter - Millimeter:
2.61
Inch - Metric:
Metric
Outside Diameter - Inch:
0.084
Face Width - Millimeter:
2.63
Face Width - Inch:
0.104
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
2.206
Mounting Method:
Rough Bore
Belt Width - Millimeter:
62
8MX22S12-1008
Description
8MX22S12-1008 SYNCHRONOUS BELT PULLEY ; 8MM BELT PITCH 22 TEETH 12MM BELT WIDTH
Part # 8MX22S12-1008
BDI # 21445387
Features
Pitch Diameter - Inch:
0.087
Flange Outside Diameter - Millimeter:
2.61
Inch - Metric:
Metric
Outside Diameter - Inch:
0.084
Face Width - Millimeter:
0.63
Face Width - Inch:
0.025
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
2.206
Mounting Method:
Bushed
8MX22S21-1008
Description
8MX22S21-1008 SYNCHRONOUS BELT PULLEY ; 8MM BELT PITCH 22 TEETH 21MM BELT WIDTH
Part # 8MX22S21-1008
BDI # 21445388
Features
Pitch Diameter - Inch:
0.087
Flange Outside Diameter - Millimeter:
2.61
Inch - Metric:
Metric
Outside Diameter - Inch:
0.084
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
2.206
Mounting Method:
Bushed
PB8MX22S21
Description
PB8MX22S21 SYNCHRONOUS BELT PULLEY ; 8MM PITCH PLAIN BORE
Part # PB8MX22S21
BDI # 21445606
Features
Pitch Diameter - Inch:
0.087
Flange Outside Diameter - Millimeter:
2.61
Inch - Metric:
Metric
Outside Diameter - Inch:
0.084
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
2.206
Mounting Method:
Rough Bore
Belt Width - Millimeter:
21