2MR-17S-06
Description
2MR-17S-06 SYNCHRONOUS PULLEY ; 2MR P 17GROVES 6MM W
Part # 78426006
BDI # 1102621
Features
Pitch Diameter - Inch:
0.426
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Metric
Outside Diameter - Inch:
0.406
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
10.82
Mounting Method:
Rough Bore
2MR-17S-09
Description
2MR-17S-09 SYNCHRONOUS PULLEY ; 9MM BELT W 2MM BELT PIT 2MR-9
Part # 78426031
BDI # 1102622
Features
Pitch Diameter - Inch:
0.426
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Metric
Outside Diameter - Inch:
0.406
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
2 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
10.82
Mounting Method:
Rough Bore
K3130-03X300
Description
K3130-03X300 FOOD AND BEVERAGE HOSE ; 3/16" X 300'
Part # K3130-03X300
BDI # 24459258
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.406
Outside Diameter - Millimeter:
10.312
Other Features:
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 200 PSI at 122 Deg F
Typical Use:
Air Breathing Line | Food and Beverage | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Inside Diameter - Millimeter:
4.775
Color:
Crystal Clear
K3130-03X100
Description
K3130-03X100 FOOD AND BEVERAGE HOSE ; 3/16" X 100'
Part # K3130-03X100
BDI # 24459256
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.406
Outside Diameter - Millimeter:
10.312
Other Features:
Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 200 PSI at 122 Deg F
Typical Use:
Air Breathing Line | Food and Beverage | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine
Inside Diameter - Millimeter:
4.775
Color:
Crystal Clear
17-2P03-6CA3
Description
17-2P03-6CA3 TIMING PULLEY ; 2MM PIT 03MM W ALUM 1/4" BORE 17T
Part # 17-2P03-6CA3
BDI # 22713722
Features
Pitch Diameter - Inch:
0.426
Flange Outside Diameter - Millimeter:
16.129
Inch - Metric:
Metric
Outside Diameter - Inch:
0.406
Face Width - Millimeter:
5.182
Face Width - Inch:
0.204
Belt Pitch:
2 MM
Other Features:
Type 6C | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
10.82
Mounting Method:
Finished Bore