Features
Height - Millimeter:
7.137
Bore 1 - Inch:
0.453
Bore 2 - Millimeter:
12.141
Height - Inch:
0.281
Bore 2 - Inch:
0.478
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.859
Other Features:
Single Row
Cage Material:
Steel
6023/4VBF53
Description
6023/4VBF53 THRUST BALL BEARING ; UNGROUND 10/PAK
Part # 6023/4VBF53
BDI # 795959
Features
Height - Millimeter:
7.137
Bore 1 - Inch:
0.453
Bore 2 - Millimeter:
12.141
Height - Inch:
0.281
Bore 2 - Inch:
0.478
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.859
Other Features:
Single Row | Full Complement | Unground | Carbon Steel Ball | Carbon Steel Band
Rolling Element:
Ball Bearing
K7000-10X200
Description
K7000-10X200 ANTI-STAT BLASTING TUBING ; 5/8"X200'
Part # K7000-10X200
BDI # 24459420
Features
Inch - Metric:
Inch
Material:
PVC
Outside Diameter - Inch:
0.859
Outside Diameter - Millimeter:
21.819
Typical Use:
Ammonium Nitrate/Fuel Oil Blasting Agents | Mining and Construction Site Blasting
Inside Diameter - Millimeter:
15.875
Color:
Black
Product Name:
Tubing
602 3/4V
Description
602 3/4V THRUST BALL BEARING ; 0.478" BORE 55/64" OD 9/32" HT
Part # 602 3/4V
BDI # 23287634
Features
Height - Millimeter:
7.137
Bore 1 - Inch:
0.453
Bore 2 - Millimeter:
12.141
Height - Inch:
0.281
Bore 2 - Inch:
0.478
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.859
Other Features:
Single Row | Full Complement | Unground | Carbon Steel Ball | Carbon Steel Band
Rolling Element:
Ball Bearing