NSHM-05
Description
NSHM-05 LOCKNUT ; M25 X 1.5 THREAD 39.6MM OD 13.5MM THK
Part # NSHM-05
BDI # 966624
Features
Thread Size:
M25 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.559
Outside Diameter - Millimeter:
39.6
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 8-32 Set Screws
Nominal Thickness - Inch:
0.531
Nominal Thickness - Millimeter:
13.5