80QD33-SF

COMPARE

80QD33-SF

Description
80QD33-SF ROLLER CHAIN SPROCKET ; 1" PITCH 33T 11.07" SF BUSHING

POWERDRIVE LLC

Part # 80QD33-SF

BDI # 747991

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 10.52
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.073
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 267.21
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80B33H

COMPARE

80B33H

Description
80B33H ROLLER CHAIN SPROCKET ; 33HT 11.070" OD 1 3/16" BORE 1" PITCH

POWERDRIVE LLC

Part # 80B33H

BDI # 747934

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.52

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.073
Pitch Diameter - Millimeter: 267.21
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80A33H

COMPARE

80A33H

Description
80A33H ROLLER CHAIN SPROCKET ; 33HT 11.070" OD 1 3/16" BORE 1" PITCH

POWERDRIVE LLC

Part # 80A33H

BDI # 747529

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.52

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.073
Pitch Diameter - Millimeter: 267.21
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY