Page 1 of 2

Next

Compare
3MR-90S-15

COMPARE

3MR-90S-15

Description
3MR-90S-15 SYNCHRONOUS PULLEY ; NON-RETURNABLE

GATES

Part # 78436088

BDI # 1105602

Features

Pitch Diameter - Inch: 3.384
Inch - Metric: Metric
Outside Diameter - Inch: 3.354
Face Width - Millimeter: 18.694
Face Width - Inch: 0.736

Belt Pitch: 3 MM
Pitch Diameter - Millimeter: 85.954
Mounting Method: Rough Bore
Belt Width - Millimeter: 15
Belt Style: 3MR-15 Powergrip GT2

Price Inventory : In stock
Loading Price
QTY
3MR-90S-09

COMPARE

3MR-90S-09

Description
3MR-90S-09 SYNCHRONOUS PULLEY ; 85.192MM OD 85.954MM PITCH DIA 1" BORE

GATES

Part # 78436080

BDI # 1105601

Features

Pitch Diameter - Inch: 3.384
Inch - Metric: Metric
Outside Diameter - Inch: 3.354
Face Width - Millimeter: 12.7
Face Width - Inch: 0.5

Belt Pitch: 3 MM
Pitch Diameter - Millimeter: 85.954
Mounting Method: Rough Bore
Belt Width - Millimeter: 9
Belt Style: 3MR-9 Powergrip GT2

Price Inventory : Available to order
Loading Price
QTY
L-34S-MPB;AL

COMPARE

L-34S-MPB;AL

Description
L-34S-MPB ; AL SYNCHRONOUS SPROCKET

CONTINENTAL

Part # 20158959

BDI # 410069

Features

Pitch Diameter - Inch: 3.409
Inch - Metric: Metric
Outside Diameter - Inch: 3.354
Face Width - Millimeter: 51
Face Width - Inch: 2.008

Belt Pitch: 8 MM
Other Features: Eagle NRG Belt Style | RH and LH Helix Teeth | Conti SilentSync Sprocket
Global Part Number GPN: 576443
Pitch Diameter - Millimeter: 86.58
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
34-8P85-1615

COMPARE

34-8P85-1615

Description
34-8P85-1615 TIMING PULLEY ; 8MM PIT 85MM W CAST IRON TPL 34T

B & B MANUFACTURING

Part # 34-8P85-1615

BDI # 22709589

Features

Pitch Diameter - Inch: 3.425
Flange Outside Diameter - Millimeter: 97.003
Inch - Metric: Metric
Outside Diameter - Inch: 3.354
Face Width - Millimeter: 95.25

Face Width - Inch: 3.75
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 87
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
90-3P09-6A4

COMPARE

90-3P09-6A4

Description
90-3P09-6A4 TIMING PULLEY ; 3MM PIT 09MM W ALUM 5/16" BORE 90T

B & B MANUFACTURING

Part # 90-3P09-6A4

BDI # 22736434

Features

Pitch Diameter - Inch: 3.384
Inch - Metric: Metric
Outside Diameter - Inch: 3.354
Face Width - Millimeter: 12.7
Face Width - Inch: 0.5

Belt Pitch: 3 MM
Other Features: Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 85.954
Mounting Method: Finished Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY