ORV300X100
Description
ORV300X100 SUCTION HOSE ; 3"X3.41" ODX100' POLYURETHANE
Part # ORV300X100
BDI # 22453351
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.41
Outside Diameter - Millimeter:
86.614
Other Features:
10" Minimum Bend Radius | Oil Resistant
Typical Use:
Environmental Cleanup | Oil Skimming | Oil Slurry
Inside Diameter - Millimeter:
76.2
Color:
Orange
SG300X100
Description
SG300X100 SUCTION HOSE ; SOLARGUARD 3"X100' PVC
Part # SG300X100
BDI # 24462225
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.41
Outside Diameter - Millimeter:
86.614
Other Features:
9" Minimum Bend Radius | High UV Resistance | Standard Duty
Typical Use:
Agricultural Liquid Fertilizer | Air Seeder Line | Irrigation Line | Pump Rental and Construction Dewatering | Pump Trash
Inside Diameter - Millimeter:
76.2
Color:
Yellow