Page 1 of 3

Next

Compare
F14MX200S37-E

COMPARE

F14MX200S37-E

Description
F14MX200S37-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755377

TIMKEN

Part # F14MX200S37-E

BDI # 24302730

Features

Pitch Diameter - Inch: 35.086
Inch - Metric: Metric
Outside Diameter - Inch: 34.98
Face Width - Millimeter: 51.562
Face Width - Inch: 2.03

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 891.184
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
F14MX200S20-F

COMPARE

F14MX200S20-F

Description
F14MX200S20-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755375

TIMKEN

Part # F14MX200S20-F

BDI # 24302726

Features

Pitch Diameter - Inch: 35.086
Inch - Metric: Metric
Outside Diameter - Inch: 34.98
Face Width - Millimeter: 34.544
Face Width - Inch: 1.36

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 891.184
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
F14MX200S37

COMPARE

F14MX200S37

Description
F14MX200S37 SYNCHRONOUS SPROCKET ; 101755376

TIMKEN

Part # F14MX200S37

BDI # 24302728

Features

Pitch Diameter - Inch: 35.086
Inch - Metric: Metric
Outside Diameter - Inch: 34.98
Face Width - Millimeter: 51.562
Face Width - Inch: 2.03

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 891.184
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY
F200-14MX20-F

COMPARE

F200-14MX20-F

Description
F200-14MX20-F TIMING PULLEY ; 14MM PIT 20MM W F BUSHED CI 200T

B & B MANUFACTURING

Part # F200-14MX20-F

BDI # 22732575

Features

Pitch Diameter - Inch: 35.079
Inch - Metric: Metric
Outside Diameter - Inch: 34.98
Face Width - Millimeter: 34.519
Face Width - Inch: 1.359

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C-3 | Quick Disconnect Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 891
Mounting Method: Bushed
Belt Width - Millimeter: 20

Price Inventory : Available to order
Loading Price
QTY
F200-14M55-F

COMPARE

F200-14M55-F

Description
F200-14M55-F TIMING PULLEY ; 14MM PIT 55MM W F BUSHED CI 200T

B & B MANUFACTURING

Part # F200-14M55-F

BDI # 22732569

Features

Pitch Diameter - Inch: 35.079
Inch - Metric: Metric
Outside Diameter - Inch: 34.98
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type D-3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 891
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY