Page 1 of 2

Next

Compare
P46-8MGT-20

COMPARE

P46-8MGT-20

Description
P46-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20

GATES

Part # 77082046

BDI # 1125749

Features

Pitch Diameter - Inch: 4.612
Flange Outside Diameter - Millimeter: 124.714
Inch - Metric: Metric
Outside Diameter - Inch: 4.558
Face Width - Millimeter: 24.638

Face Width - Inch: 0.97
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter: 117.145
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P46-8MGT-30

COMPARE

P46-8MGT-30

Description
P46-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30

GATES

Part # 77083046

BDI # 1125750

Features

Pitch Diameter - Inch: 4.612
Flange Outside Diameter - Millimeter: 124.714
Inch - Metric: Metric
Outside Diameter - Inch: 4.558
Face Width - Millimeter: 31

Face Width - Inch: 1.22
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 117.145
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
RSL182215-A

COMPARE

RSL182215-A

Description
RSL182215-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # RSL182215-A

BDI # 1177228

Features

Profile: Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.558
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449503
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MU1215L

COMPARE

MU1215L

Description
MU1215L CYLINDRICAL ROLLER BRG ; 75 MM ID X 25 MM W

NTN

Part # MU1215L

BDI # 17148641

Features

Profile: Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.558
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Inner Ring | Cage on Inner Ring OD
Global Part Number GPN: 453044
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MU1215X

COMPARE

MU1215X

Description
MU1215X CYLINDRICAL ROLLER BRG ; POR

NSK

Part # MU1215X

BDI # 17760533

Features

Profile: Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.558
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY