Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.685
Outside Diameter - Millimeter:
119
Inside Diameter - Millimeter:
85
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.685
Outside Diameter - Millimeter:
119
Other Features:
Face Dia 102 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
85
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.685
Outside Diameter - Millimeter:
119
Other Features:
Face Dia 102 | 17 Tangs | No Key Bent | Low Carbon Steel | Shorter Key
Inside Diameter - Millimeter:
85
C170M-70x90
Description
C170M-70X90 KEYLESS LOCKING ASSEMBLY ; 2.756" ID X 3.543" OD
Part # C170M-70X90
BDI # 194110
Features
Component:
Keyless Locking Assembly
Series:
C170
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.685
Outside Diameter - Millimeter:
118.999
Bore - Millimeter:
70
Length - Millimeter:
96.012
Other Features:
9 Locking Screws | Single Taper with Flange and Integrated Spacer
Length - Inch:
3.78
C133M-70x110
Description
C133M-70X110 KEYLESS LOCKING ASSEMBLY ; 2.756" ID X 4.331" OD
Part # C133M-70X110
BDI # 193229
Features
Component:
Keyless Locking Assembly
Series:
C133
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.685
Outside Diameter - Millimeter:
118.999
Bore - Millimeter:
70
Length - Millimeter:
40.488
Other Features:
8 Locking Screws | Single Taper with Flange
Length - Inch:
1.594