20TPS103
Description
20TPS103 CYL ROLLER THRUST BEARING ; NON RETURNABLE CRB THRUST 24 OD
Part # 20TPS103
BDI # 17201202
Features
Height - Millimeter:
0
Bore 1 - Inch:
2
Bore 2 - Millimeter:
52.375
Height - Inch:
0
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
6.31
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
CJ 75/90B CI 2-1/2 5/8 KW
Description
CJ 75/90B CI 2-1/2 5/8 KW HUB ; 75A, 75/90B CURVE JAW
Part # 68514477499
BDI # 597262
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.31
Length Thru Bore - Millimeter:
85.09
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
160.274
Coupling Type:
Jaw Coupling
Features
Height - Millimeter:
0
Bore 1 - Inch:
2
Bore 2 - Millimeter:
50.8
Height - Inch:
0
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
6.31
Other Features:
Single Row
Self Aligning:
Yes
Cage Material:
Brass
CJ 75/90B CI 3.3735 7/8 KW
Description
CJ 75/90B CI 3.3735 7/8 KW ; POR
Part # CJ 75/90B CI 3.3735 7/8 KW
BDI # 19074090
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.31
Length Thru Bore - Millimeter:
85.09
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
160.274
Coupling Type:
Jaw Coupling
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.31
Outside Diameter - Millimeter:
160.274
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Other Features:
Two Sided Moveable
Mounting Method:
Finished Bore
Belt Series:
A
Bushing Size:
No Bushing
Number of Grooves:
1