6X50 FUEL MASTER 150SD CORR COVER
Description
6X50 FUEL 150SD CORRUGATED ; PETROLEUM HOSE NON-RETURNABLE
Part # 46881355
BDI # 18202281
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.87
Outside Diameter - Millimeter:
174.498
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 17 Inch
Typical Use:
Industrial | Oilfield Service Truck
Inside Diameter - Millimeter:
152.4
Color:
Black
Features
Thread Size:
M130 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
6.87
Outside Diameter - Millimeter:
174.5
Other Features:
One Piece Split | M12 Clamp Screw
Nominal Thickness - Inch:
0.957
Nominal Thickness - Millimeter:
24.3
UF2-600X20
Description
UF2-600X20 MATERIAL HANDLING HOSE ; BLUE 6"X20' PU LINED
Part # UF2-600X20
BDI # 24464628
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.87
Outside Diameter - Millimeter:
174.498
Other Features:
18" Minimum Bend Radius | Extra Heavy Duty
Typical Use:
Fly Ash Collection | Industrial Vacuum Equipment | Material Clutch | Milling Machine Scrap Recovery | Rock/Gravel/Sand and Crushed Concrete Vacuuming | Shot Blast Recovery
Inside Diameter - Millimeter:
152.4
Color:
Blue
THT600X100
Description
THT600X100 MATERIAL HANDLING HOSE ; TIGER HITEMP 6"X100' WET OR DRY EPDM
Part # THT600X100
BDI # 24464438
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.87
Outside Diameter - Millimeter:
174.498
Other Features:
10" Minimum Bend Radius
Typical Use:
Agricultural Liquid Fertilizer | Fly Ash Collection | Hydroexcavation | Industrial Vacuum Equipment | Material Chute | Milling Machine Scrap Recovery | Sewer Truck Boom | Slurry Handling
Inside Diameter - Millimeter:
152.4
Color:
Black
CF600X100
Description
CF600X100 SUCTION HOSE ; TIGERFLEX COLDFLEX 6"X100' PVC LOW TEMP
Part # CF600X100
BDI # 24454596
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.87
Outside Diameter - Millimeter:
174.498
Other Features:
18" Minimum Bend Radius | Extra Heavy Duty
Typical Use:
Irrigation Line | Material Handling | Pump Rental and Construction Dewatering | Pump Trash | Slurry Handling
Inside Diameter - Millimeter:
152.4
Color:
Black