Features
Thread Size:
5.497-12
Inch - Metric:
Inch
Outside Diameter - Inch:
7.093
Outside Diameter - Millimeter:
180.162
Other Features:
Self Locking | Left Hand Thread
Threads per Inch:
12
Nominal Thickness - Inch:
1.062
Nominal Thickness - Millimeter:
26.975
BHM-28
Description
BHM-28 LOCKNUT ; HARDENED PREVAILING TQUE INCH BRG THRD
Part # BHM-28
BDI # 967101
Features
Thread Size:
5.497-12
Inch - Metric:
Inch
Outside Diameter - Inch:
7.093
Outside Diameter - Millimeter:
180.162
Other Features:
Hardened Alloy Steel | Self Locking | Heat Stabilized Nylon Collar
Threads per Inch:
12
Nominal Thickness - Inch:
1.062
Nominal Thickness - Millimeter:
26.975