Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
8.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.78
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
213.385
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
8.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.78
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
213.385
Mounting Method:
Rough Bore
T720LG800X20
Description
T720LG800X20 BULK MATERIAL S/D HOSE ; 8"X20'
Part # T720LG800X20
BDI # 24464076
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.78
Outside Diameter - Millimeter:
223.012
Other Features:
32" Minimum Bend Radius | Spiraled High Tensile Textile Cord with Flexible Steel Helix Wire and Static Wire
Typical Use:
Grain/Flour and Pellet Transfer
Inside Diameter - Millimeter:
203.2
Color:
Green
8INX100FT VERSIFLO WATER SD 150
Description
8INX100FT VERSIFLO WATER SD 150 HOSE ; NON-RETURNABLE 100FT/REL
Part # 20070795
BDI # 24573880
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.78
Outside Diameter - Millimeter:
223.012
Other Features:
48" Bend Radius | Spiral-Plied Synthetic Fabric with Wire Helix
Typical Use:
Industrial | Agricultural | Construction
Inside Diameter - Millimeter:
203.2
Color:
Black
8INX20FT VERSIFLO WATER SD 150
Description
8INX20FT VERSIFLO WATER SD 150 HOSE ; NON-RETURNABLE WATER 20FT/BOX
Part # 20115258
BDI # 24574186
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.78
Outside Diameter - Millimeter:
223.012
Other Features:
48" Bend Radius | Spiral-Plied Synthetic Fabric with Wire Helix
Typical Use:
Industrial | Agricultural | Construction
Inside Diameter - Millimeter:
203.2
Color:
Black