PX90 PARA-FLEX ELEMENT
Description
PX90 PARA-FLEX ELEMENT ; 9-1/4" OD ELASTOMERIC TYPE RUBBER
Part # 011109
BDI # 239575
Features
Component:
Element
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
4502In-Lbs
RAPTOR 70HTL-3535
Description
RAPTOR 70HTL-3535 COUPLING HUB ; ELASTOMERIC COUPLING 6.5" HUB DIA SHAFT
Part # 015810
BDI # 20492707
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Taper Lock Bushing
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
22132In-Lbs
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
91.948
Length Thru Bore - Inch:
3.62
Outside Diameter - Millimeter:
234.95
Other Features:
Components May or May Not Intermix Among Brands | 2-1/8 Minimum Bore
Coupling Type:
Elastomeric Coupling
Torque:
22125In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
91.948
Length Thru Bore - Inch:
3.62
Outside Diameter - Millimeter:
234.95
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
22125In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Length Thru Bore - Millimeter:
91.948
Length Thru Bore - Inch:
3.62
Outside Diameter - Millimeter:
234.95
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
22125In-Lbs