Page 1 of 261

Next

Compare

COMPARE

40R10 X 2.437IN COMPLETE COUPLING

Description
40R10 X 2.437IN COMPLETE COUPLING ; ELASTOMERIC 3600 RPM 2.437" BORE

LINKBELT

Part # 40R10 X 2.437IN COMPLETE COUPLING

BDI # 21552062

Price Inventory : Available to order
Loading Price
QTY
8S 1-15/16

COMPARE

8S 1-15/16

Description
8S11516 ELASTOMERIC COUPLING HUB

TB WOODS

Part # 8S11516

BDI # 994649

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1135 | Hytrel 4530In-Lbs

Price Inventory : In stock
Loading Price
QTY
8SC35

COMPARE

8SC35

Description
8SC35 CPLG SPACER FLANGE ; 5.45" OD ELASTOMERIC 3-1/4" HUB DIA

DODGE

Part # 022007

BDI # 240356

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 29.337
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs

Price Inventory : In stock
Loading Price
QTY
9SC50-11

COMPARE

9SC50-11

Description
9SC5011 ELASTOMERIC COUPLING FLANGE

TB WOODS

Part # 9SC5011

BDI # 986093

Features

Bore Profile: Spacer Flange
Component: Flange
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1800 | Hytrel 7200In-Lbs

Price Inventory : In stock
Loading Price
QTY
6SC-H 1-1/8

COMPARE

6SC-H 1-1/8

Description
6SCH118 ELASTOMERIC COUPLING HUB

TB WOODS

Part # 6SCH118

BDI # 996237

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 2.5
Length Thru Bore - Millimeter: 30.963

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 450 | Hytrel 1800In-Lbs

Price Inventory : In stock
Loading Price
QTY