120H300 E
Description
120H300 E SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE
Part # 120H300 E
BDI # 615165
Features
Pitch Diameter - Inch:
19.099
Inch - Metric:
Inch
Outside Diameter - Inch:
19.045
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
573662
Pitch Diameter - Millimeter:
485.115
Mounting Method:
Bushed
C732M-300
Description
C732M-300 SHRINK DISC ; 300MM BORE STANDARD DUTY
Part # C732M-300
BDI # 194619
Features
Component:
Keyless Shrink Disc
Series:
C732
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.09
Outside Diameter - Millimeter:
484.886
Bore - Millimeter:
300
Length - Millimeter:
176.022
Other Features:
20 Locking Screws | Heavy Duty | External Keyless Locking Device
Length - Inch:
6.93
C733M-300
Description
C733M-300 SHRINK DISC ; 300MM BORE STANDARD DUTY
Part # C733M-300
BDI # 194665
Features
Component:
Keyless Shrink Disc
Series:
C733
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.09
Outside Diameter - Millimeter:
484.886
Bore - Millimeter:
300
Length - Millimeter:
139.954
Other Features:
18 Locking Screws | Standard Duty | External Keyless Locking Device
Length - Inch:
5.51
LSM300BRHFS
Description
LSM300BRHFS FLANGE BLK CYL RLR BEARING ; 300MM BORE RETAINED W/SEAL
Part # LSM300BRHFS
BDI # 22825024
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
19.252
Length Thru Bore - Millimeter:
143
Length Thru Bore - Inch:
5.63
Other Features:
Single Row | Split Roller | Light Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
LSM300BXHFS
Description
LSM300BXHFS FLANGE BLK CYL RLR BEARING ; 300MM BORE EXPANSION W/SEAL
Part # LSM300BXHFS
BDI # 22825034
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
19.252
Length Thru Bore - Millimeter:
143
Length Thru Bore - Inch:
5.63
Other Features:
Single Row | Split Roller | Light Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion