W4SS300
Description
W4SS300 STUDDED WHEEL ; SS SHIELDED ISOFLEX PDL 300A LUB
Part # W4SS300
BDI # 19122763
Features
Enclosure:
2 Shields
Wheel Width - Millimeter:
19.05
Eccentric/Concentric:
Concentric
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.36
Outside Diameter - Millimeter:
59.94
Other Features:
Double Row Angular Contact Bearing | Carbon Chromium | Stainless Steel Retainer | ABEC 1 | With Isoflex PDL 300A Lubricant
Rolling Element:
Ball
Product Name:
Wheel
FC300-32
Description
FC300-32 HYDRAULIC HOSE ; SINGLE WIRE BRAID POLYESTER
Part # FC300-32
BDI # 23894100
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.22
Outside Diameter - Millimeter:
56.388
Other Features:
1 Wire Braid | Air Not to Exceed 250 Deg F | Burst Pressure 1200 PSI
Typical Use:
Air Brake
Inside Diameter - Millimeter:
45.974
Color:
Blue
2IN SPIRAFLEX YELLOW
Description
2IN SPIRAFLEX YELLOW WATER HOSE ; PLIOVIC 300FT/REL
Part # 20012469
BDI # 425248
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.34
Outside Diameter - Millimeter:
59.436
Other Features:
Synthetic Fabric Reinforcement | Fire-Retardant
Typical Use:
Agriculture | Construction | Marine | Mining
Inside Diameter - Millimeter:
50.8
Color:
Yellow
2IN SPIRAFLEX GREY
Description
2IN SPIRAFLEX GREY WATER HOSE ; PLIOVIC 300FT/REL
Part # 20012562
BDI # 425230
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.22
Outside Diameter - Millimeter:
56.388
Other Features:
Synthetic Fabric Reinforcement
Typical Use:
Light Duty Water Discharge Service
Inside Diameter - Millimeter:
50.8
Color:
Gray
2X300FT WATER MSTR PLUS PVC LF 150D RED
Description
2X300FT WATER MSTR PLUS PVC LF 150D RED ; WATER HOSE NON-RETURNABLE 300FT/REL
Part # 77441539
BDI # 22285785
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.24
Outside Diameter - Millimeter:
56.896
Other Features:
Spiral Synthetic Yarn | One Layer Longitudinal Synthetic Yarn
Typical Use:
Mining | Construction | Industrial | Agriculture | Marine Service
Inside Diameter - Millimeter:
50.8
Color:
Red