K1173-04X500
Description
K1173-04X500 BLACK PVC GEN PURPOSE HOSE ; 3/8"ID .60"OD 500FT/REEL
Part # K1173-04X500
BDI # 21443412
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.475
Outside Diameter - Millimeter:
12.065
Other Features:
High Tensile Strength Yarn
Typical Use:
In-Plant and Outdoor | Air Supply Line for Pneumatic Tool and Paint Spray System
Inside Diameter - Millimeter:
6.35
Color:
Black
K1174-04X500
Description
K1174-04X500 AIR/WATER HOSE ; 1/4" IDX0.475" ODX500' RED PVC
Part # K1174-04X500
BDI # 21443413
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.475
Outside Diameter - Millimeter:
12.065
Other Features:
300 PSI at 70 Deg F | 150 PSI at 122 Deg F
Typical Use:
Air | Water | Mild Water | Soluble Chemical | In Plant | Outdoor | General Purpose | Excellent Air Supply Line | Pneumatic Tool | Paint Spray System
Inside Diameter - Millimeter:
6.35
Color:
Red
HS1184-04X50
Description
HS1184-04X50 AIR TOOL HOSE ASSEMBLY ; 1/4"X50' MNPTXMNPT RED PVC
Part # HS1184-04X50
BDI # 21443381
Features
Length - Feet:
50
Inch - Metric:
Inch
Outside Diameter - Inch:
0.475
Outside Diameter - Millimeter:
12.065
Typical Use:
Pneumatic Tool | Paint Spray System
Inside Diameter - Millimeter:
6.35
Color:
Red
Product Name:
Hose Assembly
K1186-04X500
Description
K1186-04X500 AIR HOSE ; 1/4" IDX0.475" ODX500' BLUE PVC
Part # K1186-04X500
BDI # 21443415
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.475
Outside Diameter - Millimeter:
12.065
Other Features:
High Tensile Strength Yarn
Typical Use:
Indoor and Outdoor Air Tool Service
Inside Diameter - Millimeter:
6.35
Color:
Blue
K1176-04X500
Description
K1176-04X500 AIR AND WATER HOSE ; GEN SERVICE BLUE 1/4"500'COIL
Part # K1176-04X500
BDI # 24459152
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.475
Outside Diameter - Millimeter:
12.065
Other Features:
High Tensile Strength Yarn
Typical Use:
In-Plant and Outdoor | Air Supply Line for Pneumatic Tool and Paint Spray System
Inside Diameter - Millimeter:
6.35
Color:
Blue