4X100FT BLACK GOLD 400D AR
Description
4X100 BG OILFIELD SERV 400D AR ; OILFIELD HOSE
Part # 41101110
BDI # 22284827
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.81
Outside Diameter - Millimeter:
122.174
Other Features:
Bend Radius 30 Inch | Multi-Ply Synthetic High Tensile Textile Cord
Typical Use:
Transfer of Water | Petroleum Based Fluid | Dilute Acid | Chemical and Abrasive Slurry | Refined Fuel | Oil and Other Pertroleum Product | Industrial | Offshore and Onshore Dock
Inside Diameter - Millimeter:
101.6
Color:
Black
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.85
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
4.81
Outside Diameter - Millimeter:
122.174
Pitch Diameter - Millimeter:
123.19
Modular - Flat Top Size:
880
Mounting Method:
Rough Bore
3-880-10 NYLON SPROCKET
Description
3-880-10 NYLON SPROCKET
Part # 3-880-10 RSB NYLON SPROCKET
BDI # 21558889
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.85
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
4.81
Outside Diameter - Millimeter:
122.174
Pitch Diameter - Millimeter:
123.19
Modular - Flat Top Size:
880
Mounting Method:
Rough Bore
880Z10 1IN R KW SS
Description
880Z10 X1" ROUND BORE W/KW AND SETSCREW ; NYLON SPROCKET
Part # 880Z10 ZZSP000198 1IN ROUND KW SS
BDI # 21462316
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.85
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
4.81
Outside Diameter - Millimeter:
122.174
Pitch Diameter - Millimeter:
123.19
Modular - Flat Top Size:
880
Mounting Method:
Finished Bore