40HQ200
Description
40HQ200 TIMING PULLEY ; 1/2" PIT 2" BELT W Q1 BUSHED CI 40T
Part # 40HQ200
BDI # 22718784
Features
Pitch Diameter - Inch:
6.366
Flange Outside Diameter - Millimeter:
166.7
Inch - Metric:
Inch
Outside Diameter - Inch:
6.312
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type E1F | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
161.696
Mounting Method:
Bushed
40HQ100
Description
40HQ100 TIMING PULLEY ; 1/2" PIT 1" BELT W Q1 BUSHED CI 40T
Part # 40HQ100
BDI # 22718772
Features
Pitch Diameter - Inch:
6.366
Flange Outside Diameter - Millimeter:
217.5
Inch - Metric:
Inch
Outside Diameter - Inch:
6.312
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type 7 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
161.696
Mounting Method:
Bushed
QD40H200
Description
QD40H200 TIMING PULLEY ; 1/2" PIT 2" BELT W CI SK BUSHED 40T
Part # QD40H200
BDI # 22737363
Features
Pitch Diameter - Inch:
6.366
Flange Outside Diameter - Millimeter:
167.64
Inch - Metric:
Inch
Outside Diameter - Inch:
6.312
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type B1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
161.696
Mounting Method:
Bushed
40HQ150
Description
40HQ150 TIMING PULLEY ; 1/2" PIT 1-1/2" BELT W Q1 BUSHED CI 40T
Part # 40HQ150
BDI # 22718778
Features
Pitch Diameter - Inch:
6.366
Flange Outside Diameter - Millimeter:
217.5
Inch - Metric:
Inch
Outside Diameter - Inch:
6.312
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type 7 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
161.696
Mounting Method:
Bushed
40HQ300
Description
40HQ300 TIMING PULLEY ; 1/2" PIT 3" BELT W Q2 BUSHED CI 40T
Part # 40HQ300
BDI # 22718790
Features
Pitch Diameter - Inch:
6.366
Flange Outside Diameter - Millimeter:
166.7
Inch - Metric:
Inch
Outside Diameter - Inch:
6.312
Face Width - Millimeter:
84.15
Face Width - Inch:
3.313
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type 11 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
161.696
Mounting Method:
Bushed