QD37-14M-40
Description
QD37-14M-40 TIMING PULLEY ; 14MM PIT 40MM BELT W CAST IRON 37T
Part # QD37-14M-40
BDI # 22737194
Features
Pitch Diameter - Inch:
6.496
Flange Outside Diameter - Millimeter:
181.864
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
165
Mounting Method:
Bushed