Features
Inch - Metric:
Metric
Outside Diameter - Inch:
7.441
Outside Diameter - Millimeter:
189
Other Features:
Face Dia 170 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
150
40T10/60-0
Description
40T10/60-0 TIMING PULLEY ; 10MM PITCH 25MM BELT W 60 TEETH ALUMINUM
Part # 40T10/60-0
BDI # 22719173
Features
Pitch Diameter - Inch:
7.52
Inch - Metric:
Metric
Outside Diameter - Inch:
7.441
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Type 6 | 16MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
191
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
47T10/60-0
Description
47T10/60-0 TIMING PULLEY ; 10MM PIT 32MM BELT W 60 TEETH ALUMINUM
Part # 47T10/60-0
BDI # 22686888
Features
Pitch Diameter - Inch:
7.52
Inch - Metric:
Metric
Outside Diameter - Inch:
7.441
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Type 6 | 16MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
191
Mounting Method:
Rough Bore
Belt Width - Millimeter:
32
31T10/60-0
Description
31T10/60-0 TIMING PULLEY ; 10MM PIT 16MM BELT W 60 TEETH ALUMINUM
Part # 31T10/60-0
BDI # 22705013
Features
Pitch Diameter - Inch:
7.52
Inch - Metric:
Metric
Outside Diameter - Inch:
7.441
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Type 6 | 16MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
191
Mounting Method:
Rough Bore
Belt Width - Millimeter:
16
66T10/60-0
Description
66T10/60-0 TIMING PULLEY ; 10MM PITCH 50MM BELT W 60 TEETH ALUMINUM
Part # 66T10/60-0
BDI # 22732865
Features
Pitch Diameter - Inch:
7.52
Inch - Metric:
Metric
Outside Diameter - Inch:
7.441
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Type 6 | 16MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
191
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50