FFM016022025
Description
FFM016022025 FLANGED BEARING ; 16 X 22 X 25 X 28 X 3MM SAE 841 BRONZE
Part # FFM016022025
BDI # 18198992
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.866
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.868
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
16
Length Thru Bore - Inch:
0.984
AAM015022025
Description
AAM015022025 SLEEVE BEARING ; 15MM ID X 22MM OD X 25MM L SAE 841
Part # AAM015022025
BDI # 18198845
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.591
Nominal Outside Diameter - Inch:
0.866
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.868
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
15
Length Thru Bore - Inch:
0.984
Outside Diameter - Millimeter:
22.049
AAM015022016
Description
AAM015022016 SLEEVE BEARING ; 15 X 22 X 16 MM BRONZE
Part # AAM015022016
BDI # 18198844
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.591
Nominal Outside Diameter - Inch:
0.866
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.868
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
15
Length Thru Bore - Inch:
0.63
Outside Diameter - Millimeter:
22.049
AAM016022016
Description
AAM016022016 SLEEVE BEARING ; 16MM ID X 22MM OD X 16MM L SAE 841
Part # AAM016022016
BDI # 17051170
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.866
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.868
Length Thru Bore - Millimeter:
16
Nominal Bore - Millimeter:
16
Length Thru Bore - Inch:
0.63
Outside Diameter - Millimeter:
22.049
AAM016022025
Description
AAM016022025 SLEEVE BEARING ; 16 X 22 X 25 MM BRONZE
Part # AAM016022025
BDI # 18198850
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.866
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
0.868
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
16
Length Thru Bore - Inch:
0.984
Outside Diameter - Millimeter:
22.049