40LT187-6A3
Description
40LT187-6A3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 40T
Part # 40LT187-6A3
BDI # 22718901
Features
Pitch Diameter - Inch:
1.039
Inch - Metric:
Inch
Outside Diameter - Inch:
1.019
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
26.391
Mounting Method:
Finished Bore
Belt Width - Millimeter:
4.775
40LT187-6FA3
Description
40LT187-6FA3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 40T
Part # 40LT187-6FA3
BDI # 22718907
Features
Pitch Diameter - Inch:
1.039
Flange Outside Diameter - Millimeter:
30.734
Inch - Metric:
Inch
Outside Diameter - Inch:
1.019
Face Width - Millimeter:
8.636
Face Width - Inch:
0.34
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
26.391
Mounting Method:
Finished Bore
40LT312-6A3
Description
40LT312-6A3 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/4" BORE ALUM 40T
Part # 40LT312-6A3
BDI # 22718913
Features
Pitch Diameter - Inch:
1.039
Inch - Metric:
Inch
Outside Diameter - Inch:
1.019
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
0.082 Inch
Other Features:
Type 6 | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
26.391
Mounting Method:
Finished Bore
Belt Width - Millimeter:
7.938
40LT312-6FA3
Description
40LT312-6FA3 TIMING PULLEY ; 0.0816" PIT 0.313" W 1/4" BORE ALUM 40T
Part # 40LT312-6FA3
BDI # 22718919
Features
Pitch Diameter - Inch:
1.039
Flange Outside Diameter - Millimeter:
30.734
Inch - Metric:
Inch
Outside Diameter - Inch:
1.019
Face Width - Millimeter:
11.811
Face Width - Inch:
0.465
Belt Pitch:
0.082 Inch
Other Features:
Type 6F | Aluminum Flange | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
26.391
Mounting Method:
Finished Bore