P18-5MGT-15AL
Description
P18-5MGT-15AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 78451518
BDI # 23125574
Features
Pitch Diameter - Inch:
1.142
Flange Outside Diameter - Millimeter:
31.75
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
29
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.142
Flange Outside Diameter - Millimeter:
31.75
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
29
Mounting Method:
Rough Bore
18-5P15-6FS3
Description
18-5P15-6FS3 TIMING PULLEY ; 5MM PIT 15MM W STEEL 1/4" BORE 18T
Part # 18-5P15-6FS3
BDI # 22717001
Features
Pitch Diameter - Inch:
1.142
Flange Outside Diameter - Millimeter:
34.925
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
29
Mounting Method:
Rough Bore
18-5P25-6FS3
Description
18-5P25-6FS3 TIMING PULLEY ; 5MM PIT 25MM W STEEL 1/4" BORE 18T
Part # 18-5P25-6FS3
BDI # 22717007
Features
Pitch Diameter - Inch:
1.142
Flange Outside Diameter - Millimeter:
34.925
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Type 6F | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
29
Mounting Method:
Rough Bore
18-5M09M6A8
Description
18-5M09M6A8 TIMING PULLEY ; 5MM PITCH 9MM BELT W 8MM BORE ALUM 18T
Part # 18-5M09M6A8
BDI # 22716802
Features
Pitch Diameter - Inch:
1.142
Inch - Metric:
Metric
Outside Diameter - Inch:
1.083
Face Width - Millimeter:
13.9
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
29
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9