Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591243
Self Aligning:
No
NKX20-Z-XL
Description
NKX20-Z-XL X-LIFE ROLLER/AXIAL BALL BRG ; 20MM BORE 1 30MM OD
Part # NKX20-Z-XL
BDI # 18316818
Features
Height - Millimeter:
30
Bore 1 - Inch:
0.787
Bore 2 - Millimeter:
20
Height - Inch:
1.181
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Other Features:
With Dust Cover | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
IRT2526-1
Description
IRT2526-1 INNER RING ; FOR NEEDLE ROLLER BEARING
Part # IRT25261
BDI # 1402874
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Drawn Cup Bearing
Global Part Number GPN:
372826
Self Aligning:
No
RNA4903-2RSR-XL
Description
RNA4903-2RSR-XL X-LIFE NEEDLE ROLLER BRG
Part # RNA4903-2RSR-XL
BDI # 18315589
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591498
Self Aligning:
No
AXK1730-B/0-5
Description
AXK1730-B/0-5 NEEDLE ROLLER/CAGE ASSY ; 17MM ID X 30MM OD X 2MM W
Part # AXK1730-B/0-5
BDI # 1411457
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.669
Bore 2 - Millimeter:
17
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel